Skip Content
SOLID STOCK CART 2000 LB STEEL 66IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOLID STOCK CART 2000 LB STEEL 66IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y219
  • Mfr. Model # 49Y219
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Item Stock Cart
  • Material Steel
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Overall Length 66"
  • Gauge 14
  • Overall Width 30-1/2"
  • Caster Material Mold-On Rubber
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Shelf Width 30"
  • Capacity per Shelf 2000 lb.
  • Caster Width 2"
  • Shelf Length 60"
  • Overall Height 29-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list