Skip Content
SOLID STEEL DECK PALLET 40 X 48 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID STEEL DECK PALLET 40 X 48 X 6

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSDSP4048
  • Mfr. Model # SDSP4048
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Colour Silver
  • Length 47"
  • Item Solid Deck Steel Pallet
  • Height 6"
  • Width 39-1/2"
  • Dynamic Load Capacity 3500 lbs.
  • Rackable Capacity 2500 lbs.
  • Static Load Capacity 4000 lbs.
  • Pallet Entry Partial 4-Way
  • Pallet Class Block
  • Pallet Type Stackable
  • Standards EA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list