Skip Content
SOLID STATE SWITCH,24VDC,PNP,3 M LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID STATE SWITCH,24VDC,PNP,3 M LE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THU5
  • Mfr. Model # 5THU5
  • UNSPSC # 27131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red
  • Enclosure Type Composite
  • Item Solid State Switch
  • Temp. Range (F) 14 to 140
  • Description/Special Features Order with Switch Mounting Band and Carriage Where Necessary
  • Type Prewired
  • Display LED
  • Function PNP
  • Switching Current 40mA or less
  • Lead Length (Ft.) 3m
  • Switching Voltage 24VDC
  • For Bore Dia. Repairable Switched Single and Double Acting Cylinders,Repairable Aluminum Air Cylinders, Extruded Guided Compact Air Cylinders, Air Slide Tables, Guided Air Slide Tables, Rack and Pinion Rotary Vane Table Actuators and Parallel Linear Guide Air Grippers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list