Skip Content
SOLID STATE RELAY,PUCK STYLE,OUTPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID STATE RELAY,PUCK STYLE,OUTPUT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YDN1
  • Mfr. Model # 1YDN1
  • UNSPSC # 39121542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Protective Cover
  • Item Solid State Relay, Puck Style
  • Case Color Beige
  • Switch Type Photocoupler
  • Standards UL, CSA
  • Number of Poles 3
  • Max. Output Amps w/Heat Sink 20
  • Finger Safe Yes
  • Input or Control Voltage Range 100 - 120 VAC
  • Relay Turns On At Zero Crossing
  • Output or Controlled Voltage Range 24 - 240 VAC
  • Mounting - Solid State Relay Surface
  • Heat Sink Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list