SOLID STATE RELAY,MINI,INPUT,3-30VD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID STATE RELAY,MINI,INPUT,3-30VD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGU1
  • Mfr. Model # 1EGU1
  • UNSPSC # 39121542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Includes -
  • Item Solid State Relay, Miniature
  • Case Color Gray
  • Standards E195424
  • Switch Type Triac
  • Number of Poles 1
  • Max. Output Amps w/Heat Sink 12
  • Relay Turns On At Zero Crossing
  • Finger Safe No
  • Input or Control Voltage Range 3 - 30 VDC
  • Mounting - Solid State Relay Surface
  • Heat Sink Not Included
  • Output or Controlled Voltage Range 24 - 280 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list