SOLID STATE RELAY,INPUT,90-280VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID STATE RELAY,INPUT,90-280VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGN3
  • Mfr. Model # 1EGN3
  • UNSPSC # 39121542
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Solid State Relay, Puck Style
  • Includes Finger Safe Cover
  • Case Color Gray
  • Standards E195424
  • Switch Type SCR
  • Number of Poles 1
  • Finger Safe Yes
  • Relay Turns On At Zero Crossing
  • Max. Output Amps w/Heat Sink 75
  • Input or Control Voltage Range 90 - 280 VAC
  • Output or Controlled Voltage Range 48 - 480 VAC
  • Heat Sink Not Included
  • Mounting - Solid State Relay Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list