SOLID STATE RELAY,INPUT,90-280VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID STATE RELAY,INPUT,90-280VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGJ8
  • Mfr. Model # 1EGJ8
  • UNSPSC # 39121542
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Solid State Relay, Puck Style
  • Includes Finger Safe Cover
  • Case Color Gray
  • Switch Type SCR
  • Standards E195424
  • Number of Poles 1
  • Max. Output Amps w/Heat Sink 40
  • Relay Turns On At Zero Crossing
  • Output or Controlled Voltage Range 24 - 280 VAC
  • Finger Safe Yes
  • Mounting - Solid State Relay Surface
  • Input or Control Voltage Range 90 - 280 VAC
  • Heat Sink Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list