Skip Content
SOLID STATE RELAY,INPUT,90-280VAC,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID STATE RELAY,INPUT,90-280VAC,G

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJK9
  • Mfr. Model # 1EJK9
  • UNSPSC # 39121542
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes DIN Rail Mounting Capability
  • Item Solid State Relay
  • Case Color Gray
  • Switch Type SCR
  • Standards E195424
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Number of Poles 1
  • Max. Output Amps w/Heat Sink 25
  • Finger Safe Yes
  • Relay Turns On At Zero Crossing
  • Output or Controlled Voltage Range 48 - 660 VAC
  • Mounting - Solid State Relay DIN Rail/Flange
  • Input or Control Voltage Range 90 - 280 VAC
  • Heat Sink Integral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list