Skip Content
SOLID STATE RELAY,INPUT,90-280VAC,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID STATE RELAY,INPUT,90-280VAC,G

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJK7
  • Mfr. Model # 1EJK7
  • UNSPSC # 39121542
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Solid State Relay
  • Includes DIN Rail Mounting Capability
  • Case Color Gray
  • Switch Type SCR
  • Standards E195424
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Number of Poles 1
  • Finger Safe Yes
  • Relay Turns On At Zero Crossing
  • Max. Output Amps w/Heat Sink 10
  • Input or Control Voltage Range 90 - 280 VAC
  • Mounting - Solid State Relay DIN Rail/Flange
  • Output or Controlled Voltage Range 48 - 660 VAC
  • Heat Sink Integral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list