Skip Content
SOLID STATE RELAY,INPUT,90-280VAC,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOLID STATE RELAY,INPUT,90-280VAC,G

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJG3
  • Mfr. Model # 1EJG3
  • UNSPSC # 39121542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Internal Heat Sink
  • Item Solid State Relay
  • Case Color Gray
  • Switch Type Alternistor Triac
  • Standards E195424
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Number of Poles 1
  • Input or Control Voltage Range 90 - 280 VAC
  • Finger Safe Yes
  • Relay Turns On At Zero Crossing
  • Max. Output Amps w/Heat Sink 8
  • Output or Controlled Voltage Range 24 - 280 VAC
  • Heat Sink Integral
  • Mounting - Solid State Relay DIN Rail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list