Skip Content
SOLID STATE RELAY,INPUT,3-32VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID STATE RELAY,INPUT,3-32VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGK7
  • Mfr. Model # 1EGK7
  • UNSPSC # 39121542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Finger Safe Cover
  • Item Solid State Relay, Puck Style
  • Case Color Gray
  • Switch Type MOSFET
  • Standards cULus, CSA , CE, UL E195424
  • Number of Poles 1
  • Max. Output Amps w/Heat Sink 10
  • Input or Control Voltage Range 3 - 32 VDC
  • Finger Safe Yes
  • Output or Controlled Voltage Range 3 - 200 VDC
  • Heat Sink Not Included
  • Mounting - Solid State Relay Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list