SOLID STATE RELAY,INPUT,3-32VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID STATE RELAY,INPUT,3-32VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGK2
  • Mfr. Model # 1EGK2
  • UNSPSC # 39121542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Includes Finger Safe Cover
  • Item Solid State Relay, Puck Style
  • Case Color Gray
  • Switch Type Triac
  • Standards E195424
  • Number of Poles 1
  • Max. Output Amps w/Heat Sink 40
  • Finger Safe Yes
  • Relay Turns On At Instantaneous/Random
  • Heat Sink Not Included
  • Mounting - Solid State Relay Surface
  • Output or Controlled Voltage Range 24 - 280 VAC
  • Input or Control Voltage Range 3 - 32 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list