Skip Content
SOLID STATE RELAY,INPUT,3-32VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID STATE RELAY,INPUT,3-32VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGJ6
  • Mfr. Model # 1EGJ6
  • UNSPSC # 39121542
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Solid State Relay, Puck Style
  • Includes Finger Safe Cover
  • Case Color Gray
  • Switch Type Triac
  • Standards E195424
  • Number of Poles 1
  • Finger Safe Yes
  • Max. Output Amps w/Heat Sink 25
  • Relay Turns On At Zero Crossing
  • Input or Control Voltage Range 3 - 32 VDC
  • Output or Controlled Voltage Range 24 - 280 VAC
  • Mounting - Solid State Relay Surface
  • Heat Sink Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list