SOLID STATE RELAY,INPUT,3-32VDC,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID STATE RELAY,INPUT,3-32VDC,GRA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJL3
  • Mfr. Model # 1EJL3
  • UNSPSC # 39121542
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes DIN Rail Mounting Capability
  • Item Solid State Relay
  • Case Color Gray
  • Switch Type SCR
  • Standards E195424
  • Number of Poles 1
  • Max. Output Amps w/Heat Sink 40
  • Relay Turns On At Zero Crossing
  • Finger Safe Yes
  • Input or Control Voltage Range 3 - 32 VDC
  • Output or Controlled Voltage Range 48 - 660 VAC
  • Mounting - Solid State Relay DIN Rail/Flange
  • Heat Sink Integral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list