SOLID STATE RELAY,INPUT,3-32VDC,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLID STATE RELAY,INPUT,3-32VDC,GRA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJG2
  • Mfr. Model # 1EJG2
  • UNSPSC # 39121542
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Solid State Relay
  • Includes Internal Heat Sink
  • Case Color Gray
  • Switch Type SCR
  • Standards E195424
  • Number of Poles 1
  • Max. Output Amps w/Heat Sink 10
  • Finger Safe Yes
  • Relay Turns On At Zero Crossing
  • Input or Control Voltage Range 3 - 32 VDC
  • Output or Controlled Voltage Range 48 - 480 VAC
  • Mounting - Solid State Relay DIN Rail
  • Heat Sink Integral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list