Skip Content
SOLID/SMOOTH BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID/SMOOTH BOTTOM

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS34242012GREY
  • Mfr. Model # AS34242012GREY
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.4 lbs

Product Details

Attached lid totes. Reusable shipping, distribution, order picking, and storage container. Stack and nest design. Resists impact, moisture, and most chemicals. Tie holes in both ends. Containers interwork for easy pallet loading. Capacity: 100 lbs.

Technical Specs

  • Outside Width 24"
  • Outside Height 19-5/8"
  • Outside Length 34"
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list