Skip Content
SOLID RUBBER WHL,8 IN,400 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID RUBBER WHL,8 IN,400 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWZ4
  • Mfr. Model # 1NWZ4
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2077
  • Shipping Weight 3.5 lbs

Product Details

Designed for high capacity applications. Feature solid tire construction with ribbed tread.

Technical Specs

  • Application Hand Trucks and Cart Casters
  • Hub Type Symmetrical
  • Tread Ribbed
  • Item Solid Rubber Wheel
  • Tread Color Black
  • Wheel Bearings Ball
  • Fits Axle Dia. 5/8"
  • Wheel Width 2-1/2"
  • Wheel Dia. 8"
  • Bore Dia. 5/8"
  • Tire Rim Dia. 3-7/8"
  • Tire Thickness 2-1/4"
  • Hub Color Silver
  • Hub Material Steel
  • Tire Sidewall No. 8x2.5
  • For Use With Hand Trucks and Cart Casters
  • Load Rating 400 lbs.
  • Frame Finish Powder Coated
  • Hub Length 2-1/2"
  • Caster Load Rating Range Light-Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list