SOLID RUBBER WHL,12 IN,540 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID RUBBER WHL,12 IN,540 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWY6
  • Mfr. Model # 1NWY6
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2077
  • Shipping Weight 9.5 lbs

Product Details

Designed for high capacity applications. Feature solid tire construction with ribbed tread.

Technical Specs

  • Application Lawn Mower and Equipment Tires
  • Hub Type Symmetrical
  • Item Solid Rubber Wheel
  • Tread Ribbed
  • Tread Color Black
  • Wheel Bearings Ball
  • Wheel Width 3"
  • Bore Dia. 1/2"
  • Wheel Dia. 12"
  • Fits Axle Dia. 1/2"
  • Tire Thickness 2-13/32"
  • Tire Rim Dia. 9-21/64"
  • Hub Color Silver
  • Hub Material Steel
  • Tire Sidewall No. 12x3
  • Load Rating 540 lbs.
  • For Use With Lawn Mower and Equipment Tires
  • Frame Finish Powder Coated
  • Hub Length 3-1/2"
  • Caster Load Rating Range Light-Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list