Skip Content
SOLID PUNCH,1/8 X 5 IN,CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID PUNCH,1/8 X 5 IN,CARBON STEEL

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A897
  • Mfr. Model # 24A897
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Loosening Frozen Pins
  • Tip Size (In.) 1/8
  • Item Solid Punch
  • Length (In.) 5
  • Construction High Carbon Steel
  • Hex (In.) 3/8
  • Design 1-Piece
  • Characteristics Heat Treated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list