COUNTERTOP SAFETY CABINET, POLY, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERTOP SAFETY CABINET, POLY, WHITE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT24004
  • Mfr. Model # 24004
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2712
  • Shipping Weight 26.0 lbs

Product Details

Countertop corrosives/acid safety cabinet, Cap. six 2-1/2 liter bottles, 1 door, poly, White.

Technical Specs

  • Capacity (6) 2.5 L Bottles
  • Depth 17"
  • Height 22"
  • Width 17"
  • Safety Storage Application Corrosive Cabinet
  • Colour White
  • Item Acid Safety Cabinet
  • Includes Adjustable Steel Leg Levelers, Patent Pending Haz Alert(TM) Reflective Warning Labels (3 Languages)
  • Material Solid Polyethylene
  • Number of Doors 1
  • Door Opening Height 17-1/2"
  • Sump Capacity 2.9 gal.
  • Rated For Flammable Storage No
  • Door Opening Width 13"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list