Skip Content
SOLID FLANGE,4 IN,SOCKET,CPVC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID FLANGE,4 IN,SOCKET,CPVC,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLW7
  • Mfr. Model # 2PLW7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • Colour Gray
  • Item Solid Flange
  • Max. Temp. 210 Degrees F
  • Max. Pressure 150 psi @ 73 Degrees F
  • Standards ASTM D1784, NSF14
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Flange
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Flange
  • Pipe Size - Pipe Fitting 4"
  • Basic Fitting Material Plastic
  • Fitting Connection Type Slip Socket
  • Outside Dia. 9"
  • Number of Holes 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list