Skip Content
SOLID FLANGE,4 IN,FPT,CPVC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID FLANGE,4 IN,FPT,CPVC,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLX7
  • Mfr. Model # 2PLX7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Max. Temp. 210 Degrees F
  • Item Solid Flange
  • Colour Gray
  • Standards ASTM D1784, NSF14
  • Max. Pressure 150 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Flange
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 4"
  • Basic Fitting Shape Flange
  • Fitting Connection Type FNPT
  • Number of Holes 8
  • Outside Dia. 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list