Skip Content
SOLID FLANGE,3 IN,SOCKET,CPVC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID FLANGE,3 IN,SOCKET,CPVC,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLW6
  • Mfr. Model # 2PLW6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Max. Temp. 210 Degrees F
  • Colour Gray
  • Item Solid Flange
  • Standards ASTM D1784, NSF14
  • Max. Pressure 150 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Flange
  • Specific Fitting Shape Flange
  • Fitting Connection Type Slip Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3"
  • Outside Dia. 7-1/2"
  • Number of Holes 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list