SOLID FLANGE,2 1/2 IN,SOCKET,PVC,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID FLANGE,2 1/2 IN,SOCKET,PVC,GR

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMK6
  • Mfr. Model # 2PMK6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Max. Pressure 150 psi @ 73 Degrees F
  • Standards ASTM D1784, NSF14
  • Item Solid Flange
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Number of Holes 4
  • Outside Dia. 7"
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Flanges
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Flange
  • Basic Fitting Shape Flange
  • Fitting Connection Type Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list