Skip Content
SOLID FLANGE,1/2 IN,SOCKET,CPVC,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID FLANGE,1/2 IN,SOCKET,CPVC,GRA

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLV8
  • Mfr. Model # 2PLV8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Item Solid Flange
  • Standards ASTM D1784, NSF14
  • Max. Pressure 150 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Flange
  • Basic Fitting Shape Flange
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Slip Socket
  • Number of Holes 4
  • Outside Dia. 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list