SOLID ALUM 1-9/16IN LO PADLOCK BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID ALUM 1-9/16IN LO PADLOCK BLK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS6835BLK
  • Mfr. Model # S6835BLK
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 2254
  • Shipping Weight 0.373 lbs

Technical Specs

  • Includes (2) Keys
  • Body Material Aluminum
  • Item Safety Padlock
  • Key Type Different
  • Standards OSHA
  • Shackle Material Boron Alloy
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Width 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list