SOLENOID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X371
  • Mfr. Model # 6X371
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Finish Silver and Black
  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Item NFPA Single Rod Air Cylinder
  • Cushion Type None
  • Body Material -
  • Cylinder Type Aluminum
  • Tube Material Aluminum
  • Stroke 2"
  • Mount Side Tapped/Sleeve Nut
  • Nose Mount Thread -
  • Bore Dia. 1-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 7.375"
  • Dimension B 1.124"
  • Port Size 1/4" NPT
  • Dimension A .75"
  • Dimension E 2.00"
  • Piston Material Aluminum
  • Max. Pressure 250 psi
  • Rod Dia. 5/8"
  • Dimension C 0.375"
  • Dimension G 1.5"
  • Dimension J 1.00"
  • Rod Thread Size 1/2"-20
  • Max. Load 441 lb.
  • Dimension Nt 1/4"-20
  • Rod Thread Length 3/4"
  • Dimension Kk 1/2"-20
  • Single Acting/Double Acting Double Acting
  • Dimension Db 1/4"-28
  • Piston Rod Material Chrome Plated Steel
  • End Cap Material Aluminum
  • Tie Rod Material Steel
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list