SOLENOID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH24082
  • Mfr. Model # 24082
  • UNSPSC # 31251510
  • CATALOGUE PAGE # 3065
  • Shipping Weight 0.82 lbs

Product Details

SPST continuous duty grounded solenoid. One circuit: Off/On. Normally open contacts. 85 Amps at 12 V. Ignition and ground terminals: copper 10-32 thread.

Technical Specs

  • Item Grounded
  • Contact Material Copper, Above 200 A - Silver
  • Series SPST
  • Amps 65, 85, 200 A
  • Duty Cycle Continuous Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list