SOLENOID WITH COPPER CONTACTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID WITH COPPER CONTACTS

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH24812
  • Mfr. Model # 24812
  • UNSPSC # 31251510
  • CATALOGUE PAGE # 3065
  • Shipping Weight 1.67 lbs

Product Details

225 amp heavy service solenoid. Single pole, single throw. Normally open contacts. Cycle life: 25,000 minimum. Contacts: copper. Contact terminals: copper 5/16 inch. Coil terminals: 10-32, 12 V, silver.

Technical Specs

  • Item Insulated
  • Series SPST
  • Duty Cycle Continuous Duty
  • Contact Material Silver, Copper
  • Amps 100, 225 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list