Skip Content
SOLENOID VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A432
  • Mfr. Model # 3A432
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.70
  • Flow Range 0.70 to 3.1 gpm
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Light Oil 20 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 20 psi
  • Operation Type Direct Acting
  • Max. Operating Pressure Differential Water 20 PSI
  • Overall Height 2-7/8"
  • Overall Length 1-1/2"
  • Max. Fluid Temp. 180 Degrees F
  • Airflow Up to 29.4 scfm
  • Valve Configuration Normally Closed
  • Orifice Dia. 1/4"
  • Min. Operating Pressure Differential 0 PSI
  • Safe Working Water Pressure 500 PSI
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Stainless Steel
  • Seal Material - Valves Buna-N
  • Media - Valves Air, Steam, Water
  • Valve Ways and Positions 2-Way
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Environmental Rating - Valves Corrosive, Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list