Skip Content
SOLENOID VALVE,UNIVERSAL,1/8 IN,BRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,UNIVERSAL,1/8 IN,BRA

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELD2
  • Mfr. Model # 4ELD2
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Coefficient of Volume 0.09
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 100
  • Max. Operating Pressure Differential Water 100
  • Voltage 24VAC
  • Watts 9.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Length 2-3/4"
  • Overall Width 1-2/3"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-3/16"
  • Center Line Pipe Center Size 2-3/16"
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1/16"
  • Pipe Size - Valves 1/8"
  • IP Rating 66
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Valve Configuration Universal
  • Body Material - Valves Brass
  • Valve Ways and Positions 3-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list