Skip Content
SOLENOID VALVE,UNIVERSAL,1/4 IN,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,UNIVERSAL,1/4 IN,SS

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELD9
  • Mfr. Model # 4ELD9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Max. Operating Pressure Differential Air/Inert Gas 100
  • Coefficient of Volume 0.12
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Water 100
  • Voltage 120VAC
  • Watts 17.1
  • Coil Enclosure NEMA Type 7, 9
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Hz 60
  • Overall Height 3-3/4"
  • Overall Width 2"
  • Overall Length 3"
  • Max. Fluid Temp. 200 Degrees F
  • Valve Configuration Universal
  • Center Line Pipe Center Size 2-3/4"
  • Orifice Dia. 3/32"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Stainless Steel
  • Seal Material - Valves NBR
  • Valve Ways and Positions 3-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list