Skip Content
SOLENOID VALVE,NORMALLY OPEN,2 IN,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,NORMALLY OPEN,2 IN,B

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKY7
  • Mfr. Model # 4EKY7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.61 lbs

Technical Specs

  • Coefficient of Volume 43.00
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Max. Operating Pressure Differential Water 125
  • Watts 16.1
  • Voltage 120VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 8-1/8"
  • Overall Width 4-2/3"
  • Overall Length 5"
  • IP Rating 66
  • Center Line Pipe Center Size 5-3/8"
  • Valve Configuration Normally Open
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1-3/4"
  • Pipe Size - Valves 2"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list