Skip Content
SOLENOID VALVE,NORMALLY OPEN,1/2IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,NORMALLY OPEN,1/2IN,

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELN1
  • Mfr. Model # 4ELN1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • Coefficient of Volume 4.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Water 150
  • Voltage 100-240VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class H
  • Watts 2
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50 - 60
  • Overall Height 4-3/16"
  • Overall Length 4"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 2-5/16"
  • IP Rating 66
  • Center Line Pipe Center Size 2"
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Open
  • Orifice Dia. 5/8"
  • Body Material - Valves Brass
  • Pipe Size - Valves 1/2"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list