Skip Content
SOLENOID VALVE,NO,1 1/2 IN,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,NO,1 1/2 IN,BRASS

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKY8
  • Mfr. Model # 4EKY8
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.54 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 22.50
  • Max. Operating Pressure Differential Water 150
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 120VAC
  • Coil Insulation Class F
  • Watts 16.1
  • Coil Enclosure NEMA Type 4, 4X
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Height 8-1/8"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 5"
  • Overall Width 4-2/3"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Center Line Pipe Center Size 5"
  • Orifice Dia. 1-1/4"
  • Valve Configuration Normally Open
  • Body Material - Valves Brass
  • Pipe Size - Valves 1-1/2"
  • Seal Material - Valves NBR
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Environmental Rating - Valves Indoor, Outdoor
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list