SOLENOID VALVE,NEXT GENERATION,2 WA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,NEXT GENERATION,2 WA

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YEJ6
  • Mfr. Model # 6YEJ6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Coefficient of Volume 0.73
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Max. Operating Pressure Differential Water 125
  • Voltage 100-240VAC
  • Coil Enclosure Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Watts 2
  • Coil Insulation Class H
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50 - 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-1/16"
  • Overall Length 4"
  • Overall Width 1-7/8"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 7/32"
  • Center Line Pipe Center Size 2-3/4"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Seal Material - Valves NBR
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list