Skip Content
SOLENOID VALVE,NC,1 IN, CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,NC,1 IN, CPVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEP1
  • Mfr. Model # 3CEP1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Coefficient of Volume 3.80
  • Body Material CPVC
  • Item Solenoid Valve
  • Coil Enclosure Polyester
  • Voltage 115VAC
  • Max. Flow Rate 5 GPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list