Skip Content
SOLENOID VALVE,NC,1/2 IN, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,NC,1/2 IN, PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CDY5
  • Mfr. Model # 3CDY5
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Voltage 115VAC
  • Coefficient of Volume 2.30
  • Coil Enclosure Polyester
  • Item Solenoid Valve
  • Max. Flow Rate 5 GPS
  • Max. Operating Pressure Differential Light Oil 120 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list