Skip Content
SOLENOID VALVE,NC,1 1/2 IN,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,NC,1 1/2 IN,BRASS

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELL6
  • Mfr. Model # 4ELL6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.51 lbs

Technical Specs

  • Coefficient of Volume 22.50
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Water 150
  • Watts 2
  • Voltage 100-240VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class H
  • Hz 50 - 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Overall Width 4-3/8"
  • Overall Height 6-1/8"
  • Overall Length 4"
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1-1/4"
  • Valve Configuration Normally Closed
  • IP Rating 66
  • Center Line Pipe Center Size 2"
  • Pipe Size - Valves 1-1/2"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list