Skip Content
SOLENOID VALVE,INLINE SINGLE,1/4IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,INLINE SINGLE,1/4IN,

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELD6
  • Mfr. Model # 4ELD6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.77 lbs

Technical Specs

  • Max. Operating Pressure Differential Water 100
  • Coefficient of Volume 0.70
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Item Solenoid Valve
  • Voltage 110/120VAC
  • Watts 20.1
  • Coil Enclosure NEMA Type 7, 9
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Height 4-3/8"
  • Overall Length 3-1/8"
  • Overall Width 2"
  • Max. Fluid Temp. 160 Degrees F
  • Orifice Dia. 3/16"
  • Pipe Size - Valves 1/4"
  • Center Line Pipe Center Size 3-1/3"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Valve Ways and Positions 4-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve with Manual Operator
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list