Skip Content
SOLENOID VALVE,GENERAL,2 WAY,NO,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,GENERAL,2 WAY,NO,3/4

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DYL8
  • Mfr. Model # 6DYL8
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Water 200
  • Max. Operating Pressure Differential Light Oil 200 PSI
  • Watts 16.1
  • Max. Operating Pressure Differential Air/Inert Gas 250
  • Voltage 120VAC
  • Coil Enclosure Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Coefficient of Volume 6.5
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 60
  • Overall Height 4-15/16"
  • Overall Length 3-7/8"
  • Overall Width 2-3/4"
  • IP Rating 66
  • Center Line Pipe Center Size 4-5/16"
  • Max. Fluid Temp. 180 Degrees F
  • Pipe Size - Valves 3/4"
  • Orifice Dia. 3/4"
  • Valve Configuration Normally Open
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list