Skip Content
SOLENOID VALVE,GENERAL,2 WAY,NO,1 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,GENERAL,2 WAY,NO,1 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FAX3
  • Mfr. Model # 6FAX3
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.51 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Water 150
  • Voltage 120VAC
  • Watts 16.1
  • Coil Enclosure Explosionproof, Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Coefficient of Volume 13
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Height 6-7/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X, 7, 9
  • Overall Length 3-3/4"
  • Overall Width 3-9/16"
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Open
  • Orifice Dia. 1"
  • Center Line Pipe Center Size 4-13/16"
  • Pipe Size - Valves 1"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list