Skip Content
SOLENOID VALVE,GENERAL,2 WAY,NC,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,GENERAL,2 WAY,NC,3/4

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DYL6
  • Mfr. Model # 6DYL6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Water 125
  • Watts 6.1
  • Coil Insulation Class F
  • Coil Enclosure Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Voltage 110/120VAC
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Coefficient of Volume 5
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 2-5/16"
  • Overall Height 3-11/16"
  • Overall Length 2-13/16"
  • IP Rating 66
  • Valve Configuration Normally Closed
  • Orifice Dia. 3/4"
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 3"
  • Pipe Size - Valves 3/4"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve with Manual Operator
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list