Skip Content
SOLENOID VALVE,GENERAL,2 WAY,NC,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,GENERAL,2 WAY,NC,3/4

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DYL4
  • Mfr. Model # 6DYL4
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Water 150
  • Max. Operating Pressure Differential Air/Inert Gas 250
  • Voltage 110/120VAC
  • Watts 6.1
  • Coil Enclosure Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Coefficient of Volume 6.5
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 50/60
  • Overall Height 4-3/8"
  • Overall Width 2-3/4"
  • Overall Length 3-7/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Pipe Size - Valves 3/4"
  • Orifice Dia. 3/4"
  • Center Line Pipe Center Size 3-9/16"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list