Skip Content
SOLENOID VALVE,GENERAL,2 WAY,NC,11/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,GENERAL,2 WAY,NC,11/

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DYK9
  • Mfr. Model # 6DYK9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.61 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 110/120VAC
  • Max. Operating Pressure Differential Water 125
  • Watts 15.4
  • Coil Enclosure Type I
  • Coil Insulation Class H
  • Coefficient of Volume 22.5
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • Overall Height 6-1/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 4-7/16"
  • Overall Width 3-15/16"
  • Center Line Pipe Center Size 4-15/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1-1/4"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1-1/2"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list