SOLENOID VALVE,CRYOGENIC,2 WAY,NC,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,CRYOGENIC,2 WAY,NC,1

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YEJ3
  • Mfr. Model # 6YEJ3
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Coefficient of Volume 0.88
  • Watts 10.1
  • Item Solenoid Valve
  • Disc Material PTFE
  • Seat Material PTFE
  • Voltage 120/60
  • Max. Operating Pressure Differential Water 40
  • Max. Operating Pressure Differential Air/Inert Gas 40
  • Seal Material - Valves PTFE
  • Pipe Size - Valves 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list