SOLENOID VALVE ASCO 8317G35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE ASCO 8317G35

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UL82
  • Mfr. Model # 3UL82
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.20
  • Max. Operating Pressure Differential Light Oil 95 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 120VAC
  • Max. Operating Pressure Differential Water 150
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 10.1
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 50/60
  • Overall Height 4"
  • Overall Length 2"
  • Overall Width 2"
  • IP Rating 66
  • Orifice Dia. 3/32"
  • Valve Configuration Normally Closed
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 3-9/16"
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Quick Exhaust Solenoid Valve
  • Valve Ways and Positions 3-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list