Skip Content
SOLENOID VALVE,4 WAY,SINGLE,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,SINGLE,3/8 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W662
  • Mfr. Model # 24W662
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Voltage 120/60
  • Max. Operating Pressure Differential Water 100
  • Watts 20.1
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Coefficient of Volume 0.7
  • Hz 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 4-7/16"
  • Overall Width 2-11/16"
  • Overall Length 2-5/8"
  • Coil Enclosure Watertight No Junction Box
  • IP Rating 66
  • Max. Fluid Temp. 160 Degrees F
  • Center Line Pipe Center Size 2-1/2"
  • Orifice Dia. 3/16"
  • Pipe Size - Valves 3/8"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 4-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list