SOLENOID VALVE,4 WAY,SINGLE,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,4 WAY,SINGLE,1/4 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W674
  • Mfr. Model # 24W674
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Light Oil 150 PSI
  • Voltage 120/60,110/50
  • Max. Operating Pressure Differential Water 150
  • Watts 10.1
  • Coil Insulation Class F
  • Coefficient of Volume 0.09
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • Overall Height 4-11/16"
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Length 3"
  • Overall Width 2-1/2"
  • Coil Enclosure Explosionproof and Watertight
  • Center Line Pipe Center Size 2"
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1/16"
  • Body Material - Valves Brass
  • Pipe Size - Valves 1/4"
  • Valve Ways and Positions 4-Way/2-Position
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve with Manual Operator
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list