Skip Content
SOLENOID VALVE,4 WAY,SINGLE,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,SINGLE,1/2 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W673
  • Mfr. Model # 24W673
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 120/60,110/50
  • Watts 10.1
  • Max. Operating Pressure Differential Water 125
  • Coil Insulation Class F
  • Coefficient of Volume 1.4
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Height 5"
  • Overall Length 6-1/8"
  • Overall Width 3-3/16"
  • Coil Enclosure Explosionproof and Watertight
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2"
  • Orifice Dia. 3/8"
  • Pipe Size - Valves 1/2"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 4-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve with Manual Operator
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list